Novatek
HEPA Air Filter, 24x24x11 1/2", 2000 cfm
- Zoro #: G2405469
- Mfr #: F4010
Key Features
- Performance Rating: HEPA
- Media Separator Construction: Aluminum
- Common Applications: General Use
- Width: 24 in
- Height: 24 in
- Air Filter Item: HEPA Air Filter
- Nominal Filter Size: 24x24x12
- Item: HEPA Air Filter
$266.75
Subtotal: $266.75
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Novatek #F4010 Specifications
- Zoro #: G2405469
- Mfr #: F4010
- Performance Rating: HEPA
- Media Separator Construction: Aluminum
- Common Applications: General Use
- Width: 24 in
- Height: 24 in
- Air Filter Item: HEPA Air Filter
- Nominal Filter Size: 24x24x12
- Item: HEPA Air Filter
- Length: 11 1/2 in
- Air Filter Capacity: Standard Capacity
- Media Color: White
- Gasket Material: Neoprene
- Style - Air Filters: Box
- Media Material: Microglass
- Filter Type: HEPA
- Features: 99.97% at 0.3 Micron
- For Use With: Mfr. No. G2100, Mfr. No. G2100S, Mfr. No. G2102, Mfr. No. G2105, Mfr. No. G2110, Mfr. No. G2112, Mfr. No. G2122, Mfr. No. G2130, Mfr. No. G2135
- Length (Straight Wireway): 11 1/2 in
- Filters Down To: 0.3 micron
- Compatible Grainger Part Number: 53XW83, 53XW84, 53XW85, 53XW86, 53XW98, 53XX01, 53XX02, G2110
- Filter Efficiency: 99.97%
- Includes Frame: Yes
- Compatible Manufacturer Model Number: G2100, G2100S, G2102, G2105, G2110, G2112, G2122, G2130, G2135
- Number of Filters: 1
- Filter Efficiency @ Micron Rating: 99.97% at 0.3 micron
- Frame Material: Wood
- Filter Efficiency at Micron Rating: 99.97 % at 0.3 micron
- Filter Efficiency at Micron Size: 99.97 % at 0.3 micron
- Filters Out: Air Bourne Pollutants
- Country of Origin (subject to change): United States
Description
HEPA Filter, For Use With Mfr. No. G2100, Mfr. No. G2100S, Mfr. No. G2102, Mfr. No. G2105, Mfr. No. G2110, Mfr. No. G2112, Mfr. No. G2122, Mfr. No. G2130, Mfr. No. G2135, Height 24 in, Width 24 in, Length 11 1/2 in
Reviews of Novatek #F4010
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- NOVATEK Air Scrubber Filter, MERV 17, 16x16x3 F4701
- NOVATEK Air Scrubber Filter, MERV 17, 16x16x12 F4030
- NOVATEK Portable Duct, Vinyl, 12" ID, 25ft L D1225
- NOVATEK Air Scrubber Filter, MERV 8, 16x16x1 F4036
- NOVATEK Air Scrubber Filter, MERV 8, 24x24x1", 40PK F4020
- NOVATEK Air Scrubber Filter, MERV 8, 16x16x1 F4035
- TOPDOC Replacement Hepa Filter For Ac-2062 TO130696
- ILC Replacement for Discount Filters 186065 186065
- ILC Replacement for Airx Axppf94ß Filter, PK 2 AXPPF94
- ENVION Therapure HEPA Air Purifier 120 sq ft 80286
- HUSQVARNA HEPA Filter, S-LINE 590429801
- Novatek HEPA & ULPA Air Filters