Pip
Class 2 Electrical Glove, Size 8, PR
Mfr # 159-2-16/8
Zoro # G501271463
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) Pair Electrical Insulating Gloves
- Color Black
- Length 16 in
- Standards ANSI, ASTM D120, NFPA 70E
- Glove Hand Style Left and Right
Explore More Products
- PIP PIP ESP Kit, 1 Pair, ESP Glove, 1 Pair, Goat Protector, Class 00, Size 11 147-SK-00/11-KIT
- PIP Class 0 Electrical Glove, Size 9, PR 150-0-14/9
- PIP Class 00 Electrical Glove, Size 11, PR 147-00-11/11
- PIP PIP Electrical Rated Gloves, Black, 14in, Unlined, Smooth Finish, Beaded, Class 0, 10 150-0-14/10
- PIP Electrical Rated Gloves, Class 0, Sz 10, PR 150-0-14/10
- PIP Electrical Rated Gloves, Class 00, Sz 9, PR 147-00-11/9
- PIP Class 0 Electrical Glove, Size 9.5, PR 153-0-11/9.5
- PIP Class 2 Electrical Glove, Size 10, PR 159-2-16/10
- PIP PIP Electrical Rated Gloves, 14inL, Unlined, Smooth Finish, Beaded, Orange, Class 1, Size 10 147-1-14/10
- SALISBURY Electrical Gloves, Class 0, Sz 9-1/2, PR E011R/9H
- MAGID Powermaster® 60611Ps 12" High Voltage Leather Protector Gloves, 8 60611PS-8
- Pip Insulating Gloves