Novax By Pip
Class 4 Electrical Glove, Size 12, PR
- Zoro #: G601271660
- Mfr #: 155-4-18/12
Tap to zoom
Hover or click to zoom
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $376.93
Novax By Pip #155-4-18/12 Specifications
- Zoro #: G601271660
- Mfr #: 155-4-18/12
- Item: Class 4 Electrical Glove
- Color: Black
- Glove Length: 18 in
- Thumb Style: Natural
- Cuff Material: Rubber
- Brand and Series: Novax
- Leather Glove Style: Not Applicable
- Glove Materials: Rubber
- Glove Hand Style: Left and Right
- Cuff Style: Straight
- Leather Palm Process: Not Applicable
- Leather Protector Color: Not Applicable
- Leather Origin: Not Applicable
- Glove Size: 12
- For Voltage Class: Class 4
- Hand Style: Left and Right
- Proof Test Voltage (AC): 40,000V AC
- Max. Use Voltage: 36,000V AC / 54,000V DC
- Cuff-End Color: Orange
- Voltage Class: Class 4
- Proof Test Voltage (DC): 70,000V DC
- Electrical Insulating Glove Color: Black/Orange
- Max. Use Voltage (DC): 54,000V DC
- Electrical Insulating Type: Type I
- Max. Use Voltage (AC): 36,000V AC
- Country of Origin (subject to change): Malaysia
Description
Class 4 Electrical Glove, Standards ANSI, ASTM D120, NFPA 70E, Brand and Series Novax, Cuff Style Straight, Cuff-End Color Orange, Electrical Insulating Glove Color Black/Orange, Electrical Insulating Type Type I, Glove Hand Style Left and Right, Glove Length 18 in, Glove Materials Rubber, Glove Size 12, Max. Use Voltage 36,000V AC / 54,000V DC, Max. Use Voltage (AC) 36,000V AC, Max. Use Voltage (DC) 54,000V DC, Proof Test Voltage (AC) 40,000V AC, Proof Test Voltage (DC) 70,000V DC
Restrictions and Compliance
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Reviews of Novax By Pip #155-4-18/12
Explore more
- NOVAX BY PIP Class 2 Electrical Glove, Size 9.5, PR 159-2-16/9.5
- NOVAX BY PIP Class 4 Electrical Glove, Size 11, PR 159-4-18/11
- NOVAX BY PIP Class 2 Electrical Glove, Size 9.5, PR 152-2-18/9.5
- NOVAX BY PIP Class 2 Electrical Glove, Size 10, PR 153-2-14/10
- NOVAX BY PIP Class 2 Electrical Glove, Size 10, PR 154-2-18/10
- NOVAX BY PIP Class 0 Electrical Glove, Size 8.5, PR 150-0-11/8.5
- NOVAX BY PIP Class 3 Electrical Glove, Size 9.5, PR 159-3-16/9.5
- EGA MASTER LEATHER OVERGLOVES FOR INSULATING GLOVES SIZE 8 (CLASS 1, 2) AND SIZE 10 ( CLASS 00, 0) 57123
- PROTECTIVE INDUSTRIAL PRODUCTS Class 2 Rubber Insulating Glove with Straight Cuff - 14" 147-2-14/8
- ANSELL Electrical Gloves, Class 0, Red, Sz 12, PR CLASS 0 R 11
- PROTECTIVE INDUSTRIAL PRODUCTS Class 00 Electrical Safety Kit 150-SK-00/12-KIT
- Novax By Pip Insulating Gloves