Insulating Electrical Safety Gloves, Size 8, Natural rubber, Orange, 11 in L, ASTM Class: Class 0

  • Mfr # 147-0-11/8

  • Zoro # G416312275


product price:  $94.79
/ea
Sold in multiples of 12 for $1,137.48
Free Shipping & Returns

Key Features

Max. Use Voltage (AC)
1000 VAC
Cuff Style
Straight
Length
11 in
Max. Use Voltage (DC)
1500 VDC
Voltage Class
Class 0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
147-0-11/8
Zoro #
G416312275
UPC #
616314038068
Country of Origin
United States

Dimensions

Glove Size
8
Length
11 in

Details

Max. Use Voltage (AC)
1000 VAC
Cuff Style
Straight
Max. Use Voltage (DC)
1500 VDC
Voltage Class
Class 0
Color
Orange
Standards
ANSI/ASTM D120
Glove Hand Style
contoured Shape/Full finger style
Glove Materials
natural rubber

Description

Novax electrical safety gloves insulating unisex, series: 147-0-11, SZ 8 size, natural rubber palm, natural rubber, orange, contoured Shape/Full finger style, unlined lining, beaded Rolled/straight cuff, 11 in length, class 0 ASTM class, 1000 VAC/1500 VDC maximum use, resists: arc flash.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.