- Home
- /
- Medical & Personal Care
- /
- Medical Equipment
- /
- Privacy Screens
- /
- Renaissance Privacy Screen, 4 Section, Approx. 4' wide, 5.4' high
Novum
Renaissance Privacy Screen, 4 Section, Approx. 4' wide, 5.4' high
- Zoro #: G102689780
- Mfr #: RPS-445

Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Total: $1,795.69
Novum #RPS-445 Specifications
- Zoro #: G102689780
- Mfr #: RPS-445
- Country of Origin (subject to change): United States
Description
Attractive Impact-Resistant Folding Wall Designed To Protect Your Patients’ Privacy. It Is A Versatile Furniture Piece That Can Be Used As A Screen Or A Partition To Meet Your Facilities’ Exact Needs.Features:Versatile Product: Can Be Used As A Screen Or PartitionConstructed Of High-Quality Scratch-Resistant Plexiglas And Anodized AluminumPanels That Are Opaque, While Remaining Translucent To Create A Warm And Friendly EnvironmentDesigned To Save Space While Remaining Easy To Use – Returned To Use In MomentsScreen Lengths And Widths Available To Meet Your Exact NeedsHinges Maintain Full 360° Range Of MotionDurable Construction, Designed To Be Completely Stable And Impact ResistantEasy To Clean, Disinfectant-Resistant
Restrictions and Compliance
Reviews of Novum #RPS-445
Explore more
- NOVUM Renaissance Privacy Screen, 8 Section, Approx 8' wide, 6' high RPS-886
- NOVUM Renaissance Privacy Screen, 6 Section, Approx 6' wide, 6' high RPS-666
- NOVUM Renaissance Privacy Screen, 9 Section, Approx 9' wide, 4.75' high RPS-994
- NOVUM Renaissance Privacy Screen, 6 Section, Approx 6' wide, 5.4' high RPS-665
- NOVUM Renaissance Privacy Screen, 9 Section, Approx 9' wide, 6' high RPS-996
- NOVUM Renaissance Privacy Screen, 3 Section, Approx. 3' wide, 6' high RPS-336
- NOVUM Renaissance Privacy Screen, 10 Section, Approx 10' wide, 4.75' high RPS-1004
- NOVUM Renaissance Privacy Screen, 3 Section, Approx. 3' wide, 4.75' high RPS-334
- OMNIMED 4 Section Beamatic Privacy Screen with Vinyl Panels, Green 153054-15
- NOVUM Renaissance Privacy Screen, 10 Section, Approx 10' wide, 5.4' high RPS-1005
- PROFESSIONAL PLASTICS White High-Impact Styrene Patient Barrier, 0.093 Thick, 48 X 96 PATIENT-BARRIER.093WHT-48X96
- Novum Privacy Screens