- Home
- /
- Medical & Personal Care
- /
- Medical Equipment
- /
- Privacy Screens
- /
- Renaissance Privacy Screen, 6 Section, Approx 6' wide, 4.75' high
Novum
Renaissance Privacy Screen, 6 Section, Approx 6' wide, 4.75' high
- Zoro #: G202689864
- Mfr #: RPS-664

Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Total: $2,421.43
Novum #RPS-664 Specifications
- Zoro #: G202689864
- Mfr #: RPS-664
- Country of Origin (subject to change): United States
Description
Attractive Impact-Resistant Folding Wall Designed To Protect Your Patients’ Privacy. It Is A Versatile Furniture Piece That Can Be Used As A Screen Or A Partition To Meet Your Facilities’ Exact Needs.Features:Versatile Product: Can Be Used As A Screen Or PartitionConstructed Of High-Quality Scratch-Resistant Plexiglas And Anodized AluminumPanels That Are Opaque, While Remaining Translucent To Create A Warm And Friendly EnvironmentDesigned To Save Space While Remaining Easy To Use – Returned To Use In MomentsScreen Lengths And Widths Available To Meet Your Exact NeedsHinges Maintain Full 360° Range Of MotionDurable Construction, Designed To Be Completely Stable And Impact ResistantEasy To Clean, Disinfectant-Resistant
Restrictions and Compliance
Reviews of Novum #RPS-664
Explore more
- NOVUM Renaissance Privacy Screen, 4 Section, Approx. 4' wide, 5.4' high RPS-445
- NOVUM Renaissance Privacy Screen, 10 Section, Approx 10' wide, 6' high RPS-1006
- NOVUM Renaissance Privacy Screen, 8 Section, Approx 8' wide, 6' high RPS-886
- NOVUM Renaissance Privacy Screen, 9 Section, Approx 9' wide, 6' high RPS-996
- NOVUM Renaissance Privacy Screen, 6 Section, Approx 6' wide, 5.4' high RPS-665
- NOVUM Renaissance Privacy Screen, 5 Section, Approx. 5' wide, 4.75' high RPS-554
- WALLUP WallUp ODAC-WU2000-04 Instant Outdoor Privacy Screen - Aqua Blue ODAC-WU2000-04
- OMNIMED 2 Section Beamatic Privacy Screen with Fabric Panels, Frost 153052-45
- SEPARATIONSCREEN 6-Person Tabletop SeparationScreen SC041523
- R&B WIRE PRODUCTS INC. Privacy Screen w/Casters, 3 Panel, White PSS-3C
- OMNIMED 4 Section Beamatic Privacy Screen with Vinyl Panels, Green 153054-15
- Novum Privacy Screens