- Home
- /
- Medical & Personal Care
- /
- Medical Equipment
- /
- Privacy Screens
- /
- Renaissance Privacy Screen, 7 Section, Approx 7' wide, 4.75' high
Novum
Renaissance Privacy Screen, 7 Section, Approx 7' wide, 4.75' high
- Zoro #: G302689924
- Mfr #: RPS-774

Tap to zoom
Hover or click to zoom
Item requires special delivery charges. A $50.00 per item surcharge will be applied.
Total: $2,750.28
Novum #RPS-774 Specifications
- Zoro #: G302689924
- Mfr #: RPS-774
- Country of Origin (subject to change): United States
Description
Attractive Impact-Resistant Folding Wall Designed To Protect Your Patients’ Privacy. It Is A Versatile Furniture Piece That Can Be Used As A Screen Or A Partition To Meet Your Facilities’ Exact Needs.Features:Versatile Product: Can Be Used As A Screen Or PartitionConstructed Of High-Quality Scratch-Resistant Plexiglas And Anodized AluminumPanels That Are Opaque, While Remaining Translucent To Create A Warm And Friendly EnvironmentDesigned To Save Space While Remaining Easy To Use – Returned To Use In MomentsScreen Lengths And Widths Available To Meet Your Exact NeedsHinges Maintain Full 360° Range Of MotionDurable Construction, Designed To Be Completely Stable And Impact ResistantEasy To Clean, Disinfectant-Resistant
Restrictions and Compliance
Reviews of Novum #RPS-774
Explore more
- NOVUM Renaissance Privacy Screen, 3 Section, Approx. 3' wide, 6' high RPS-336
- NOVUM Renaissance Privacy Screen, 8 Section, Approx 8' wide, 5.4' high RPS-885
- NOVUM Renaissance Privacy Screen, 6 Section, Approx 6' wide, 4.75' high RPS-664
- NOVUM Renaissance Privacy Screen, 3 Section, Approx. 3' wide, 5.4' high RPS-335
- NOVUM Renaissance Privacy Screen, 4 Section, Approx. 4' wide, 6' high RPS-446
- NOVUM Renaissance Privacy Screen, 10 Section, Approx 10' wide, 4.75' high RPS-1004
- OMNIMED 5 Section Beamatic Privacy Screen with Fabric Panels, Frost 153055-45
- SEPARATIONSCREEN Signature SeparationScreen - 36”W x 34”H SC041503
- LUXOR RECLAIM 48”W x 24”H Desktop Privacy Panel - Slate Gray RCLM4824SG
- LUXOR RECLAIM 3-Pack in Misty Gray RCLM3D4824MG
- Novum Privacy Screens