customer-service Help
Novum

Sleeper Chair, Padded Arms - Bonnie Blue

Novum Sleeper Chair,  Padded Arms - Bonnie Blue SC210-BON
Tap to zoom
Hover or click to zoom
$3,058.92
  • Country of Origin (subject to change): United States
See full product details
Item requires special delivery charges. A $50.00 per item surcharge will be applied.

Total: $3,058.92

Novum #SC210-BON Specifications

  • Country of Origin (subject to change): United States

Description

Perfect Sleeper Chair For Patient Rooms And Other Areas Where Overnight Guests Are Welcome.Specifications:Seat Height 19′′Seat Width 25′′Seat Depth 21′′Arm Width 2.5′′Optional Wood Cap 3′′Overall Height 42′′Overall Width 31′′Sleep Length 74′′Weight Capacity 300 Lbs.

Reviews of Novum #SC210-BON