Manual Tape Dispenser, 2in. Tapes

NPS| Zoro #: G2081886| Mfr #: 922

$21.50 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2081886 Mfr #: 922
Includes: Non-Skid BaseMax. Tape Width: 2"
Item: Benchtop Carton Sealing Tape DispenserPower Requirements: Manual
Height: 5"Length: 9"
Construction: MetalColor: Blue
Tape Delivery Length: UnlimitedWidth: 2-1/2"
Item: Benchtop Carton Sealing Tape DispenserHeight: 5"
Width: 2-1/2"Color: Blue
Country of Origin (subject to change): Italy

Product Description

Benchtop Carton Sealing Tape Dispenser, For Use With Self Adhesive Tapes, Power Requirements Manual, Height 5 In., Length 9 In., Width 2-1/2 In., Max. Tape Width 2 In., Tape Delivery Length Unlimited, Color Blue, Construction Metal, Includes Non-Skid Base

Product Reviews

Save 15%. Sign up for Z-mail.