Skip to Main Content
customer-service Help
Nps

Round Stool, Height Range 18", Masonite Board Black

Nps Round Stool,  Height Range 18",  Masonite Board Black 6218-10
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$29.80
  • Color: Black
  • Overall Height: 19 in
  • Caster Type: Non-Marring Glides
See full product details
Orders over $75 ship free.
Total: $29.80

Nps #6218-10 Specifications

  • Color: Black
  • Overall Height: 19 in
  • Caster Type: Non-Marring Glides
  • Seat Height Range: 18 in
  • Weight Capacity: 300 lb
  • Material: polypropylene
  • Frame Material: 18 ga. Steel
  • Backrest: No Backrest
  • Seat Material: Masonite
  • Assembled: Assembled
  • Item: Round Stool
  • Standards: ANSI/BIFMA
  • Number of Casters: 4-Glides
  • Green Environmental Attribute: Product Contains a Minimum of 30% Post-Consumer Recycled Content
  • Seat Width: Not Applicable
  • Caster Material: polypropylene glides
  • Base Material: Steel
  • Features: 18 ga Steel Frame
  • Overall Width: 14 in
  • Number of Legs: 4
  • Minimum Seat Height: 18 in
  • Seat Diameter: 14 in
  • Mobility: Stationary
  • Seat Padding Material: None
  • Caster/Glide Tread Material: Polypropylene
  • Seat Shape: Round
  • Built-In Tool Tray: No
  • Base Design: Welded Tube Leg
  • Maximum Seat Height: 18 in
  • Base Color: Black
  • Tool Tray Diameter: Not Applicable
  • Caster Wheel Diameter: Not Applicable
  • Seat Adjustment Range: 18 in min to 18 in max
  • Adjustable Seat Height: No
  • Includes Footring: Yes
  • ESD Conductive: No
  • Seat Width/Diameter: 14 in
  • Caster/Glide Type: Non-Marring Glides
  • Backrest Height: Not Applicable
  • Backrest Width: Not Applicable
  • Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Round Stool, No, Weight Capacity 300 lb, Seat Width 14 in, Seat Height Range 18 in, Overall Height 18 in, Color Black, Seat Material Masonite Board, Base Material Steel, Number of Casters 0, Caster Type Non-Marring Glides, Caster Material polypropylene glides, Features 18 ga Steel Frame, Yes, ANSI/BIFMA Standards

Reviews of Nps #6218-10