Heat Resist. Gloves, Yellow, Univ., PR

NSA| Zoro #: G0438654| Mfr #: G46KTNL00213

$68.72 /pr

qty
This item ships free. Details.Standard ground shipping.
Details:
Color: YellowFabric Weight: 20 oz.Material: Terry Cloth/Kevlar(R)
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0438654 Mfr #: G46KTNL00213
Color: YellowFabric Weight: 20 oz.
Material: Terry Cloth/Kevlar(R)Lining: Nomex(R)
Cut: CluteCuff: Kevlar(R)
Size: UniversalMax. Temp.: 500 Degrees F
Application: Heat Exposure; Steel Mill; Furnace Maintenance; Industrial Applications; Recycling Plants; Glass Plants & ManufacturingItem: Heat Resistant Gloves
Length: 13"Thumb Style: Straight
Standards: ANSI/ISEA 105-2011Country of Origin (subject to change): United States

Description

Heat Resistant Gloves, Material Terry Cloth/Kevlar(R), Fabric Weight 20 oz., Max. Temp. 500 Degrees F, Cuff Kevlar(R), Size Universal, Color Yellow, Length 13 In., Lining Nomex(R), Cut Clute, Thumb Style Straight, Standards ANSI/ISEA 105-2011, Application Heat Exposure; Steel Mill; Furnace Maintenance; Industrial Applications; Recycling Plants; Glass Plants & Manufacturing, 1 Pair

Reviews