Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

12-10 AWG Vinyl Spade Terminal #10 Stud

  • Zoro #: G1642781
  • Mfr #: S12-10V-S

$7.43 ($0.50/unit)

Details
  • Max. Voltage: 300V
  • Seam: Butted
  • Wire Range: 12 to 10 AWG
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nsi Industries #S12-10V-S Specifications

  • Zoro #: G1642781
  • Mfr #: S12-10V-S
Max. Voltage: 300V Seam: Butted
Wire Range: 12 to 10 AWG Insulation Color: Yellow
Item: Spade Terminal Insulation Type: Vinyl
Connection Material: Tin-Plated Copper Stud Size: #10
Country of Origin (subject to change): Taiwan, Province of China

Description

Our full selection of wire terminals includes a wide variety of styles and sizes. Product specs for this Spade Terminal include the following: WIRE RANGE: 12 to 10 AWG, INSULATION TYPE: Vinyl, INSULATION COLOR: Yellow

Reviews of Nsi Industries #S12-10V-S