Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

22-18 AWG Vinyl Spade Terminal #10 Stud

  • Zoro #: G1643472
  • Mfr #: S22-10V-S

$6.51 ($0.26/unit)

Details
  • Wire Range: 22 to 18 AWG
  • Item: Spade Terminal
  • Seam: Butted
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nsi Industries #S22-10V-S Specifications

  • Zoro #: G1643472
  • Mfr #: S22-10V-S
Wire Range: 22 to 18 AWG Item: Spade Terminal
Seam: Butted Insulation Color: Red
Max. Voltage: 300V Insulation Type: Vinyl
Connection Material: Tin-Plated Copper Stud Size: #10
Country of Origin (subject to change): Taiwan, Province of China

Description

Wire terminals are available with and without insulation. Take a look at the features for this Spade Terminal : WIRE RANGE: 22 to 18 AWG, INSULATION TYPE: Vinyl, INSULATION COLOR: Red

Reviews of Nsi Industries #S22-10V-S