Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

12-10 AWG Vinyl Spade Terminal #6 Stud

  • Zoro #: G1642720
  • Mfr #: S12-6V-S

$7.80 ($0.52/unit)

Details
  • Wire Range: 12 to 10 AWG
  • Item: Spade Terminal
  • Insulation Type: Vinyl
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nsi Industries #S12-6V-S Specifications

  • Zoro #: G1642720
  • Mfr #: S12-6V-S
Wire Range: 12 to 10 AWG Item: Spade Terminal
Insulation Type: Vinyl Max. Voltage: 300V
Stud Size: #6 Seam: Butted
Connection Material: Tin-Plated Copper Insulation Color: Yellow
Country of Origin (subject to change): Taiwan, Province of China

Description

12-10 AWG Vinyl Insulated Spade #6 Stud - Small Pack Of 15

Reviews of Nsi Industries #S12-6V-S