Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

22-18 AWG Vinyl Spade Terminal #6 Stud

  • Zoro #: G1643649
  • Mfr #: S22-6V

$0.17 /ea

Order in multiples of 100

Details
  • Connection Material: Tin-Plated Copper
  • Seam: Butted
  • Insulation Color: Red
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nsi Industries #S22-6V Specifications

  • Zoro #: G1643649
  • Mfr #: S22-6V
Connection Material: Tin-Plated Copper Seam: Butted
Insulation Color: Red Item: Spade Terminal
Wire Range: 22 to 18 AWG Stud Size: #6
Max. Voltage: 300V Insulation Type: Vinyl
Country of Origin (subject to change): Taiwan, Province of China

Description

Here are some important details for Nsi Industries Spade Terminal. Wire Range: 22 to 18 AWG, Insulation Type: Vinyl.

Reviews of Nsi Industries #S22-6V