October Savings Are Here! Take 20% Off. We’re here to help! Call (855) 289-9676
0 Cart

22-18 AWG Vinyl Spade Terminal #8 Stud

  • Zoro #: G1643597
  • Mfr #: S22-8V-S

$8.09 ($0.32/unit)

Details
  • Seam: Butted
  • Wire Range: 22 to 18 AWG
  • Insulation Color: Red
See full product details
Orders over $50 ship free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Nsi Industries #S22-8V-S Specifications

  • Zoro #: G1643597
  • Mfr #: S22-8V-S
Seam: Butted Wire Range: 22 to 18 AWG
Insulation Color: Red Stud Size: #8
Item: Spade Terminal Insulation Type: Vinyl
Max. Voltage: 300V Connection Material: Tin-Plated Copper
Country of Origin (subject to change): Taiwan, Province of China

Description

Zoro offers terminal kits that include an assortment of wire terminal types. Here are some important details for the Spade Terminal : WIRE RANGE: 22 to 18 AWG, INSULATION TYPE: Vinyl, INSULATION COLOR: Red

Reviews of Nsi Industries #S22-8V-S