Deep Groove Radial Ball Bearing, Single Sealed, 17 mm Dia

  • Mfr # 6003DU

  • Zoro # G210427472


product price:  $23.69
/ea

Key Features

Type
Deep Groove
Outer Ring Width
10 mm
Bore Diameter
17 mm
Closure
Single Sealed
Outside Diameter
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Disclaimer: These products are genuine, original, new, and unused from the manufacturer but may have been repackaged for sale prior to shipment.

Product Information

MFR #
6003DU
Zoro #
G210427472
UPC #
-
Country of Origin
Japan

Dimensions

Outer Ring Width
10 mm
Bore Diameter
17 mm
Outside Diameter
35 mm

Details

Item
Radial Ball Bearing
Type
Deep Groove
Closure
Single Sealed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.