Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, SX1, CCGW 120408 T01020

  • Zoro #: G0171197
  • Mfr #: 5458617
$22.95 /ea

Order in multiples of 10

  • Insert Application: Finishing
  • Steel (P) Compatibility: No
  • Insert Shape: Diamond
See full product details
Orders over $75 ship free.

Ntk #5458617 Specifications

  • Zoro #: G0171197
  • Mfr #: 5458617
Insert Application: Finishing Steel (P) Compatibility: No
Insert Shape: Diamond No. of Edges: 2
Insert Size: 432 Hardened (H) Compatibility: No
Rake: Positive Mounting Style: Clamp screw
Item: Diamond Turning Insert Insert Material: Ceramic
Relief Angle: 7 Degrees Cast Iron (K) Compatibility: Yes
Insert Style: CCGW Insert Thickness: 0.1875"
Cutting Direction: Neutral ISO Number: CCGW 120408 T01020
Inscribed Circle: 1/2 in ANSI Number: CCGW432T0420 SX1
Non Ferrous (N) Compatibility: No Mounting Hole Dia.: 0.203"
Super Alloy (S) Compatibility: No Nose Radius: 0.031"
Stainless (M) Compatibility: No Workpiece Compatibility: Cast Iron (K)
Grade: SX1 Chip-Breaker: No
Insert Holding Type: 40 Degrees to 60 Degrees Countersink Hole Included Angle: 80 Degrees
Manufacturer Grade: SX1 Cutting Application: Finishing
Clearance Angle: 7 Degrees Number of Cutting Edges: 2
Corner Radius: 1/32 in Material - Machining: Ceramic
Thickness: 3/16 in Measurement System: Fractional Inch
Shape: Rhombic ANSI Code: CCGW432T0420 SX1
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CCGW432T0420 SX1, Clearance Angle 7 Degrees

Reviews of Ntk #5458617