Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Turning Insert, WA1, CNGA 120408 T01020

  • Zoro #: G0171249
  • Mfr #: 5660535
No Product Image Available
$25.78 /ea

Order in multiples of 10

  • Item: Diamond Turning Insert
  • Steel (P) Compatibility: No
  • Cast Iron (K) Compatibility: Yes
See full product details
Orders over $75 ship free.

Ntk #5660535 Specifications

  • Zoro #: G0171249
  • Mfr #: 5660535
Item: Diamond Turning Insert Steel (P) Compatibility: No
Cast Iron (K) Compatibility: Yes Insert Application: Finishing
Non Ferrous (N) Compatibility: No Insert Thickness: 0.1875"
For Use With: Mfr. No. WCLNR/L 16-4D, WCLNR/L 20-4D, WCLNR/L 2525M12, WCLNR/L 3225P12, WCBNR/L 2525M12, S25R-WCLNR/L12, S32S-WCLNR/L12, S40T-WCLNR/L12, and S50U-WCLNR/L12, PCLNR1620X43N, PCLNR/L2020K43, PCLNR/L2525M43 ANSI Number: CNGA432T0420 WA1
Insert Material: Ceramic Cutting Direction: Neutral
Stainless (M) Compatibility: No Nose Radius: 0.031"
No. of Edges: 4 Insert Size: 432
Mounting Hole Dia.: 0.203" Hardened (H) Compatibility: Yes
Rake: Negative Inscribed Circle: 1/2 in
Insert Shape: Diamond Grade: WA1
Mounting Style: Screw Clamp Workpiece Compatibility: Cast Iron (K), Hardened (H), Super Alloy (S)
ISO Number: CNGA 120408 T01020 Insert Style: CNGA
Relief Angle: 0 Degrees Super Alloy (S) Compatibility: Yes
Chip-Breaker: No Cutting Application: Finishing
Number of Cutting Edges: 4 Thickness: 3/16 in
Material - Machining: Ceramic Clearance Angle: 0 Degrees
Insert Holding Type: Straight Hole Corner Radius: 1/32 in
Measurement System: Fractional Inch Shape: Rhombic
ANSI Code: CNGA432T0420 WA1 Manufacturer Grade: WA1
Included Angle: 80 Degrees Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, ANSI Code CNGA432T0420 WA1, Clearance Angle 0 Degrees

Reviews of Ntk #5660535