Skip to Main Content
A message about Zoro's 10th anniversary from our president. Read more.

Shop by Category

customer-service Help cart Cart

Turning Insert, ZC7, CNGA 120408 T01025

  • Zoro #: G0533760
  • Mfr #: 5485388
$14.65 /ea

Order in multiples of 10

  • For Use With: Mfr. No. WCLNR/L 16-4D, WCLNR/L 20-4D, WCLNR/L 2525M12, WCLNR/L 3225P12, WCBNR/L 2525M12, S25R-WCLNR/L12, S32S-WCLNR/L12, S40T-WCLNR/L12, S50U-WCLNR/L12, PCLNR/1620X43N, PCLNR/L2020K43, PCLNR/L2525M43
  • Hardened (H) Compatibility: Yes
  • No. of Edges: 4
See full product details
Orders over $75 ship free.

Ntk #5485388 Specifications

  • Zoro #: G0533760
  • Mfr #: 5485388
For Use With: Mfr. No. WCLNR/L 16-4D, WCLNR/L 20-4D, WCLNR/L 2525M12, WCLNR/L 3225P12, WCBNR/L 2525M12, S25R-WCLNR/L12, S32S-WCLNR/L12, S40T-WCLNR/L12, S50U-WCLNR/L12, PCLNR/1620X43N, PCLNR/L2020K43, PCLNR/L2525M43 Hardened (H) Compatibility: Yes
No. of Edges: 4 Workpiece Compatibility: Cast Iron (K), Hardened (H)
Mounting Hole Dia.: 0.203" Mounting Style: Screw Clamp
Grade: ZC7 Inscribed Circle: 1/2 in
Steel (P) Compatibility: No Nose Radius: 0.031"
Insert Application: Finishing Insert Shape: Diamond
ANSI Number: CNGA432T0425 ZC7 Item: Diamond Turning Insert
Stainless (M) Compatibility: No Insert Style: CNGA
Insert Size: 432 Cutting Direction: Neutral
Cast Iron (K) Compatibility: Yes Rake: Negative
Insert Thickness: 0.1875" Super Alloy (S) Compatibility: No
Insert Material: Ceramic Relief Angle: 0 Degrees
ISO Number: CNGA 120408 T01025 Coating: Tin
Non Ferrous (N) Compatibility: No Chip-Breaker: No
Cutting Application: Finishing Corner Radius: 1/32 in
Finish - Machining: TiN Included Angle: 80 Degrees
ANSI Code: CNGA432T0425 ZC7 Number of Cutting Edges: 4
Shape: Rhombic Manufacturer Grade: ZC7
Measurement System: Fractional Inch Insert Holding Type: Straight Hole
Material - Machining: Ceramic Thickness: 3/16 in
Clearance Angle: 0 Degrees Material: Ceramic
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Diamond Turning Insert, Inscribed Circle 1/2 in, TiN, ANSI Code CNGA432T0425 ZC7, Clearance Angle 0 Degrees

Reviews of Ntk #5485388