BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Angular Bearing, 40 Deg, 100mm Bore, 215 OD

NTN| Zoro #: G1212382| Mfr #: 7320BL1G

$630.50 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 47mmMax. RPM: 3000Outside Dia.: 215mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1212382 Mfr #: 7320BL1G
Width: 47mmMax. RPM: 3000
Outside Dia.: 215mmBore Dia.: 100mm
Temp. Range (F): -13 to 250Contact Angle (Degree): 40
Dynamic Load Capacity (Lb.): 43,000Cage Material: Machined Brass
Static Load Capacity (Lb.): 40,000Item: Angular Contact Ball Bearing
ABEC Tolerance: 1Country of Origin (subject to change): Japan

Description

Angular Contact Ball Bearing, Type -, Contact Angle (Degree) 40, Bore Dia. 100mm, Outside Dia. 215mm, Width 47mm, 3000 Max. RPM, Dynamic Load Capacity (Lb.) 43,000, Dynamic Load Capacity (N) 191,274, Static Load Capacity (Lb.) 40,000, Static Load Capacity (N) 177,929, ABEC Tolerance 1, Temp. Range (F) -13 to 250, Cage Material Machined Brass, Seal Material -, Lubrication -

Reviews