Our hard workin' customer service team will take a break for a company event on Dec. 15 starting at 5:30 p.m. CT. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Dec. 16 at 7 a.m. CT.

Angular Bearing, 40 Deg, 25mm Bore, 62mm OD

NTN| Zoro #: G1511526| Mfr #: 7305BG

$58.84 /ea

This item ships free. Details.Standard ground shipping.
Details:
Static Load Capacity (N): 14679
Width: 17mm
Contact Angle (Degree): 40
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1511526 Mfr #: 7305BG
Static Load Capacity (N): 14679Width: 17mm
Contact Angle (Degree): 40Bore Dia.: 25mm
Outside Dia.: 62mmDynamic Load Capacity (N): 24465
Temp. Range (F): -13 to 250Max. RPM: 11,000
Static Load Capacity (Lb.): 3300ABEC Tolerance: 1
Dynamic Load Capacity (Lb.): 5500Cage Material: Pressed Steel
Country of Origin (subject to change): Japan

Description

Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia 25 mm, Outside Dia 62 mm, Width 17 mm, Max RPM 11,000, Dynamic Load Capacity 5500 Lb, Dynamic Load Capacity 24465 N, Static Load Capacity 3300 Lb, Static Load Capacity 14679 N, ABEC Tolerance 1, Temp Range -13 to 250 F, Cage Material Pressed Steel

Reviews