KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angular Bearing, 40 Deg, 35mm Bore, 72mm OD

NTN| Zoro #: G1584091| Mfr #: 7207BL1G

$51.66 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 17mm
Contact Angle (Degree): 40
ABEC Tolerance: 1
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1584091 Mfr #: 7207BL1G
Width: 17mmContact Angle (Degree): 40
ABEC Tolerance: 1Outside Dia.: 72mm
Dynamic Load Capacity (N): 27134Temp. Range (F): -13 to 250
Max. RPM: 9300Item: Angular Contact Ball Bearing
Bore Dia.: 35mmStatic Load Capacity (Lb.): 4150
Dynamic Load Capacity (Lb.): 6100Static Load Capacity (N): 18460
Cage Material: Machined BrassCountry of Origin (subject to change): Japan

Description

Angular Contact Ball Bearing, Type -, Contact Angle (Degree) 40, Bore Dia. 35mm, Outside Dia. 72mm, Width 17mm, Standard Preload (lbs.) -, Standard Preload (N) -, 9300 Max. RPM, Dynamic Load Capacity (Lb.) 6100, Dynamic Load Capacity (N) 27134, Static Load Capacity (Lb.) 4150, Static Load Capacity (N) 18460, ABEC Tolerance 1, Temp. Range (F) -13 to 250, Cage Material Machined Brass, Seal Material -, Lubrication -

Reviews