KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Angular Bearing, 40 Deg, 35mm Bore, 80mm OD

NTN| Zoro #: G0668324| Mfr #: 7307BL1G

$87.83 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 21mm
Contact Angle (Degree): 40
Type: -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0668324 Mfr #: 7307BL1G
Width: 21mmContact Angle (Degree): 40
Type: -Seal Material: -
Dynamic Load Capacity (Lb.): 8250Outside Dia.: 80mm
Dynamic Load Capacity (N): 36,698Temp. Range (F): -13 to 250
Max. RPM: 8400ABEC Tolerance: 1
Item: Angular Contact Ball BearingBore Dia.: 35mm
Static Load Capacity (Lb.): 5450Standard Preload (lbs.): -
Lubrication: -Static Load Capacity (N): 24,243
Cage Material: Machined BrassCountry of Origin (subject to change): Japan

Description

Angular Contact Ball Bearing, Type -, Contact Angle (Degree) 40, Bore Dia. 35mm, Outside Dia. 80mm, Width 21mm, Standard Preload (lbs.) -, 8400 Max. RPM, Dynamic Load Capacity (Lb.) 8250, Dynamic Load Capacity (N) 36,698, Static Load Capacity (Lb.) 5450, Static Load Capacity (N) 24,243, ABEC Tolerance 1, Temp. Range (F) -13 to 250, Cage Material Machined Brass, Seal Material -, Lubrication -

Reviews