DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Angular Bearing, 40 Deg, 55mm Bore, 120 OD

NTN| Zoro #: G0626762| Mfr #: 7311BL1G

$123.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 29mm
Contact Angle (Degree): 40
Outside Dia.: 120mm
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0626762 Mfr #: 7311BL1G
Width: 29mmContact Angle (Degree): 40
Outside Dia.: 120mmTemp. Range (F): -13 to 250
Max. RPM: 5500Static Load Capacity (Lb.): 12,800
ABEC Tolerance: 1Dynamic Load Capacity (Lb.): 17,700
Bore Dia.: 55mmCage Material: Machined Brass
Country of Origin (subject to change): Japan

Description

Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia 55 mm, Outside Dia 120 mm, Width 29 mm, Max RPM 5500, Dynamic Load Capacity 17700 Lb, Dynamic Load Capacity 78734 N, Static Load Capacity 12800 Lb, Static Load Capacity 56937 N, ABEC Tolerance 1, Temp Range -13 to 250 F, Cage Material Machined Brass

Reviews