DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Angular Bearing, 40 Deg, 60mm Bore, 110 OD

NTN| Zoro #: G2359357| Mfr #: 7212BL1G

$127.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 22mm
Item: Angular Contact Ball Bearing
Max. RPM: 5700
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2359357 Mfr #: 7212BL1G
Width: 22mmItem: Angular Contact Ball Bearing
Max. RPM: 5700ABEC Tolerance: 1
Temp. Range (F): -13 to 250Contact Angle (Degree): 40
Cage Material: Machined BrassBore Dia.: 60mm
Outside Dia.: 110mmDynamic Load Capacity (Lb.): 12,600
Country of Origin (subject to change): Japan

Description

Angular Contact Ball Bearing, Contact Angle 40 Degrees, Bore Dia 60 mm, Outside Dia 110 mm, Width 22 mm, Max RPM 5700, Dynamic Load Capacity 12600 Lb, Dynamic Load Capacity 56048 N, Static Load Capacity 10000 Lb, Static Load Capacity 44482 N, ABEC Tolerance 1, Temp Range -13 to 250 F, Cage Material Machined Brass

Reviews