Save 20% on Multiple Categories We’re here to help! Call (855) 289-9676

Angular Bearing, 40 Deg, 65mm Bore, 120 OD

NTN | Zoro #: G0918163 | Mfr #: 7213BL1G

$ 207.56 /ea

qty
This item ships free. Details. Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Ntn #7213BL1G Specifications

Zoro #: G0918163 Mfr #: 7213BL1G
Dynamic Load Capacity (N): 4410 Dynamic Load Capacity (Lb.): 14,300
Temp. Range (F): -13 to 250 Static Load Capacity (N): 70,000
Max. RPM: 5200 Type: -
Bore Dia.: 65mm Cage Material: Machined Brass
Item: Angular Contact Ball Bearing Static Load Capacity (Lb.): 135,713
Outside Dia.: 120mm ABEC Tolerance: 1
Width: 23mm Lubrication: -
Seal Material: - Contact Angle (Degree): 40
Country of Origin (subject to change): Japan

Description

Angular Contact Ball Bearing, Type -, Contact Angle (Degree) 40, Bore Dia. 65mm, Outside Dia. 120mm, Width 23mm, 5200 Max. RPM, Dynamic Load Capacity (Lb.) 14,300, Dynamic Load Capacity (N) 63,610, Static Load Capacity (Lb.) 11,800, Static Load Capacity (N) 52,489, ABEC Tolerance 1, Temp. Range (F) -13 to 250, Cage Material Machined Brass, Seal Material -, Lubrication -

Reviews