- Home
- /
- Power Transmission
- /
- Bearings, V-belts & Power Transmission Equipment
- /
- Roller Bearings
- /
- Cylindrical Roller Bearings
- /
- Cylindrical Bearing, 70mm Bore, 150mm OD
Shop Alternate Products
This Product is Discontinued
Ntn
Cylindrical Bearing, 70mm Bore, 150mm OD (Discontinued)
Mfr # NU314EG1C3
Zoro # G0798393
Free Shipping & Returns
This Product is Discontinued
Key Features
- Bore Dia. 70 mm
- Outside Dia. 150 mm
- Width 35 mm
- Roller Material Alloy Steel
- Cage Material Brass
Customers Also Purchased
- Brand Ntn
-
MFR #
NU314EG1C3
-
Zoro #
G0798393
- Country of Origin Japan
- Category Cylindrical Roller Bearings
Dimensions
Bore Dia. | 70 mm |
Outside Dia. | 150 mm |
Width | 35 mm |
Inner Ring Outside Dia. (mm) | 89 mm |
Outside Dia. Tolerance | +0/-0.030mm |
Outer Ring Inside Diameter | 139 mm |
Housing Fillet Radius | 2 mm |
Inner Ring Outside Diameter | 81 mm |
Overall Width | 35 mm |
Bore Diameter | 70 mm |
Bore Diameter Tolerance | +0/-0.015 mm |
Outside Diameter Tolerance | +0/-0.018 mm |
Outside Diameter | 150 mm |
Shaft Fillet Radius | 2.1 mm |
Retaining Ring Diameter | Not Applicable |
Details
Roller Material | Alloy Steel |
Cage Material | Brass |
Static Load Capacity (Lb.) | 49,906 lb |
Temp. Range (F) | -13 Degrees to 250 Degrees F |
Fillet Radii (mm) | 2.1 / 2.1 |
Item | Cylindrical Roller Bearing |
Tolerance | +0/-0.020mm |
Dynamic Load Capacity (Lb.) | 46,084 lb |
Retaining Ring Material | Not Applicable |
Roller Material Grade | 52100 |
Split Bearing | Yes |
Ring Material | Alloy Steel |
Lubrication Openings | None |
Number of Inner Ring Flanges | 0 |
ISO Rating | Class 0 |
Maximum Temperature | 120 Degrees C |
Full Complement | No |
Lubricant Material | Grease, Oil |
Dynamic Radial Load Capacity | 205,000 N |
RBEC Rating | 1 |
Retaining Ring Thickness | Not Applicable |
System of Measurement | Metric |
Number of Outer Ring Flanges | 2 |
Maximum Speed | 4,200 RPM Grease, 5,000 RPM Oil |
Bearing Industry Number | 314 |
Seal Type | Not Applicable |
Closure | Open |
Brand & Part Number for Bearing Industry Number | NTN NU314EG1C3 |
Includes Retaining Ring | No |
Static Radial Load Capacity | 222,000 N |
Minimum Temperature | -40 Degrees C |
Retaining Ring Groove | Not Applicable |
Seal Material | Not Applicable |
Number of Rows | One |
Ring Material Grade | 52100 |
Bore Type | Cylindrical |
Cylindrical Bearing Design | NU |
Description
Cylindrical Roller Bearing, Bearing Industry Number 314, Bore Diameter 70 mm, Bore Type Cylindrical, Cage Material Brass, Closure Open, Inner Ring Outside Diameter 81 mm, Lubricant Material Grease, Oil, Maximum Speed 4,200 RPM Grease, 5,000 RPM Oil, Maximum Temperature 120 Degrees C, Minimum Temperature -40 Degrees C, Number of Rows One, Outer Ring Inside Diameter 139 mm, Outside Diameter 150 mm, Overall Width 35 mm, Ring Material Alloy Steel, Roller Material Alloy Steel