Ntn

Cylindrical Roller Bearing, 26mm W

Ntn Cylindrical Roller Bearing, 26mm W 7MC3-NU328EGRBC3
Hover or click to zoom Tap to zoom
  • Bore Dia.: 140 mm
  • Outside Dia.: 300 mm
  • Width: 26 mm
  • Roller Material: SUJ2 Steel
  • Item: Cylindrical Roller Bearing
  • Country of Origin (subject to change): Japan
See full product details
$5,746.42
This item ships free.

Subtotal: $5,746.42

Ntn #7MC3-NU328EGRBC3 Specifications

  • Bore Dia.: 140 mm
  • Outside Dia.: 300 mm
  • Width: 26 mm
  • Roller Material: SUJ2 Steel
  • Item: Cylindrical Roller Bearing
  • Country of Origin (subject to change): Japan

Description

Cylindrical Roller Bearing, Bore Dia. 140mm, Outside Dia. 300mm, Width 26mm, SUJ2 Steel Roller Material

Reviews of Ntn #7MC3-NU328EGRBC3