Flange Bearing, 2-Bolt, Ball, 1-1/2" Bore

NTN |Zoro #: G0637621|Mfr #: UELFLU208-108D1

$61.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0637621 Mfr #: UELFLU208-108D1
Bearing Insert Type: BallItem: 2-Bolt Flange Bearing
Series: Standard DutyHousing Material: Cast Iron
Bearing Lubrication: Shell Alvania #3 or NLGI #3 EquivalentBore Dia.: 1-1/2"
Locking Type: Eccentric Locking CollarFinish: Painted
Bolt Size: 1/2"Temp. Range: -20 Degrees to 250 Degrees F
Bearing Insert Material: 52100 Chrome SteelDynamic Load Capacity: 6, 550 lb.
Overall Width: 4-1/8"Static Load Capacity: 4000 lb.
Overall Length: 6-25/32"Overall Height: 2-5/16"
Country of Origin (subject to change): Japan

Product Description

Flange Bearing, Number of Bolts 2, Standard Duty Series, Bore Dia. 1-1/2 In., Ball Bearing Type, 52100 Chrome Steel Bearing Material, Cast Iron Housing Material, Eccentric Locking Collar Locking Type, Mounting Hole Center 5-21/32 In., Overall Height 2-5/16 In., Overall Width 4-1/8 In., Overall Length 6-25/32 In., Bolt Hole Size 1/2 In., Ball Bearing Insert, Dynamic Load Capacity 6, 550 lb., Static Load Capacity 4, 000 lb., Temp. Range -20 Degrees to 250 Degrees F, Painted Finish, Green

Product Reviews

Save 15% when you sign up for Z-mail.