Flange Bearing, 2-Bolt, Ball, 1-3/4" Bore

NTN| Zoro #: G0338134| Mfr #: UELFLU209-112D1W3

$69.75 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Static Load Capacity: 4590 lb.Locking Type: Eccentric Locking CollarFinish: Painted
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0338134 Mfr #: UELFLU209-112D1W3
Static Load Capacity: 4590 lb.Locking Type: Eccentric Locking Collar
Finish: PaintedOverall Width: 4-3/8"
Overall Height: 2-5/16"Dimension A: 1-9/16"
Housing Material: Cast ironDimension J: 5-27/32"
Bearing Lubrication: Shell Alvania #3 or NLGI #3 EquivalentBore Dia.: 1-3/4"
Dimension L: 4-3/8"Dimension N: 5/8"
Dynamic Load Capacity: 7350 lb.Bearing Insert Material: 52100 Chrome Steel
Bolt Size: 1/2"Dimension Ao: 2-5/16"
Dimension S: 27/32"Bearing Insert Type: Ball
Bolt Hole Center-to-Center: 5-27/32"Item: 2-bolt Flange Bearing
Series: Standard DutyOverall Length: 7-3/32"
Temp. Range: -20 Degrees to 250 Degrees FDimension H: 7-3/32"
Country of Origin (subject to change): Japan

Description

2-Bolt Flange Bearing, Ball Bearing Insert Type, 1-3/4 In. Bore Dia., Bolt Hole Center-to-Center 5-27/32 In., Cast Iron Bearing Housing Material Type, Eccentric Locking Collar Shaft Locking Type, 52100 Chrome Steel Bearing Insert Material, Standard Duty Series, Bolt Size 1/2 In., Overall Height 2-5/16 In., Overall Width 4-3/8 In., Overall Length 7-3/32 In., Bearing Lubrication Shell Alvania #3 or NLGI #3 Equivalent, Dynamic Load Capacity 7350 lb., Static Load Capacity 4590 lb.

Reviews