Ntn
3 Bolt Flange Brg, Radial Ball, 3/4in Bore
Mfr # SUCFB204-12C0
Zoro # G6581645
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Set Screws
- Bearing Housing Material Type Stainless Steel
- Bearing Insert Material Stainless Steel
Explore More Products
- NTN Flange Bearing, 2-Bolt, Ball, 1" Bore SUCFL205-16
- NTN Flange Bearing, 4-Bolt, Ball, 2" Bore UCFUX-2M
- NTN Flange Bearing, 4-Bolt, Ball, 2-3/16" Bore UELFU-2.3/16M
- NTN Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore UCFU-1.1/2M
- NTN Mounted Unit Cast Iron UCFC206-103 D1
- NTN Flange Bearing, 4-Bolt, Ball, 1-3/4" Bore UCFU-1.3/4MFG1
- NTN Mounted Unit Cast Iron UCF205-015 15/16
- NTN Mounted Unit Cast Iron UELFU209-112D1V
- NTN 3 Bolt Flng Brg, Radial, 1 7/16in Bore SUCFB207-23CCFG1
- SEALMASTER Flange Bearing, 2-Bolt, Ball, 1/2" Bore SFT-8
- CLESCO 1 7/16 In Bore-Set Screw Type Mounted Ball Bearing-Flange, F4Cm-Bs-143 F4CM-BS-143
- Ntn Pillow Block & Flange Bearings