Flange Bearing, 4-Bolt, Ball, 1-11/16" Bore

NTN| Zoro #: G2266083| Mfr #: UELFU209-111D1W3

$82.40 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2266083 Mfr #: UELFU209-111D1W3
Series: Standard DutyLocking Type: Eccentric Locking Collar
Bearing Insert Type: BallBearing Lubrication: Shell Alvania #3 or NLGI #3 Equivalent
Housing Material: Cast IronItem: 4-Bolt Flange Bearing
Finish: PaintedBearing Insert Material: 52100 Chrome Steel
Temp. Range: -20 Degrees to 250 Degrees FOverall Width: 5-13/32"
Overall Length: 5-13/32"Overall Height: 2-15/64"
Dynamic Load Capacity: 7350 lb.Static Load Capacity: 4590 lb.
Bore Dia.: 1-11/16"Bolt Size: 1/2"
Country of Origin (subject to change): Japan

Product Description

Flange Bearing, Number of Bolts 4, Standard Duty Series, Bore Dia. 1-11/16 In., Ball Bearing Type, 52100 Chrome Steel Bearing Material, Cast Iron Housing Material, Eccentric Locking Collar Locking Type, Mounting Hole Center 4-9/64 In., Overall Height 2-15/64 In., Overall Width 5-13/32 In., Overall Length 5-13/32 In., Bolt Hole Size 1/2 In., Ball Bearing Insert, Dynamic Load Capacity 7350 lb., Static Load Capacity 4, 590 lb., Temp. Range -20 Degrees to 250 Degrees F, Painted Finish, Green

Product Reviews

Save 15%. Sign up for Z-mail.