Flange Bearing, 4-Bolt, Ball, 1-1/2" Bore

NTN| Zoro #: G1944862| Mfr #: UELFU208-108D1W3

$69.80 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1944862 Mfr #: UELFU208-108D1W3
Bearing Insert Type: BallItem: 4-Bolt Flange Bearing
Series: Standard DutyBearing Lubrication: Shell Alvania #3 or NLGI #3 Equivalent
Bolt Size: 1/2"Locking Type: Eccentric Locking Collar
Overall Width: 5-1/8"Overall Length: 5-1/8"
Overall Height: 2-13/64"Housing Material: Cast Iron
Bearing Insert Material: 52100 Chrome SteelTemp. Range: -20 Degrees to 250 Degrees F
Dynamic Load Capacity: 6, 550 lb.Finish: Painted
Static Load Capacity: 4000 lb.Bore Dia.: 1-1/2"
Country of Origin (subject to change): Japan

Product Description

Flange Bearing, Number of Bolts 4, Standard Duty Series, Bore Dia. 1-1/2 In., Ball Bearing Type, 52100 Chrome Steel Bearing Material, Cast Iron Housing Material, Eccentric Locking Collar Locking Type, Mounting Hole Center 4-1/64 In., Overall Height 2-13/64 In., Overall Width 5-1/8 In., Overall Length 5-1/8 In., Bolt Hole Size 1/2 In., Ball Bearing Insert, Dynamic Load Capacity 6,550 lb., Static Load Capacity 4,000 lb., Temp. Range -20 Degrees to 250 Degrees F, Painted Finish, Green

Product Reviews

Save 15%. Sign up for Z-mail.