LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Flange Bearing, 4-Bolt, Ball, 1-1/4" Bore

NTN| Zoro #: G1153284| Mfr #: UELFU206-104D1W3

$50.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1153284 Mfr #: UELFU206-104D1W3
Bearing Insert Type: BallItem: 4-Bolt Flange Bearing
Bearing Lubrication: Shell Alvania #3 or NLGI #3 EquivalentSeries: Standard Duty
Overall Length: 4-1/4"Overall Height: 1-57/64"
Housing Material: Cast ironBearing Insert Material: 52100 Chrome Steel
Temp. Range: -20 Degrees to 250 Degrees FDynamic Load Capacity: 4400 lb.
Finish: PaintedStatic Load Capacity: 2540 lb.
Bore Dia.: 1-1/4"Bolt Size: 3/8"
Locking Type: Eccentric Locking CollarOverall Width: 4-1/4"
Country of Origin (subject to change): Japan

Product Description

Flange Bearing, Number of Bolts 4, Standard Duty Series, Bore Dia. 1-1/4 In., Ball Bearing Type, 52100 Chrome Steel Bearing Material, Cast Iron Housing Material, Eccentric Locking Collar Locking Type, Mounting Hole Center 3-17/64 In., Overall Height 1-57/64 In., Overall Width 4-1/4 In., Overall Length 4-1/4 In., Bolt Hole Size 3/8 In., Ball Bearing Insert, Dynamic Load Capacity 4400 lb., Static Load Capacity 2,540 lb., Temp. Range -20 Degrees to 250 Degrees F, Painted Finish, Green

Product Reviews

Save 15%. Sign up for Z-mail.