Flange Bearing, 4-Bolt, Ball, 1-15/16" Bore

NTN| Zoro #: G1455465| Mfr #: UELF210-115D1W3

$71.68 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1455465 Mfr #: UELF210-115D1W3
Housing Material: Cast ironBearing Insert Type: Ball
Finish: PaintedLocking Type: Eccentric Locking Collar
Bearing Insert Material: 52100 Chrome SteelItem: 4-Bolt Flange Bearing
Temp. Range: -20 Degrees to 250 Degrees FSeries: Standard Duty
Bearing Lubrication: Shell Alvania #3 or NLGI #3 EquivalentDynamic Load Capacity: 7900 lb.
Static Load Capacity: 5220 lb.Bore Dia.: 1-15/16"
Bolt Size: 1/2"Overall Width: 5-5/8"
Overall Length: 5-5/8"Overall Height: 2-23/64"
Country of Origin (subject to change): Japan

Product Description

Flange Bearing, Number of Bolts 4, Standard Duty Series, Bore Dia. 1-15/16 In., Ball Bearing Type, 52100 Chrome Steel Bearing Material, Cast Iron Housing Material, Eccentric Locking Collar Locking Type, Mounting Hole Center 4-3/8 In., Overall Height 2-23/64 In., Overall Width 5-5/8 In., Overall Length 5-5/8 In., Bolt Hole Size 1/2 In., Ball Bearing Insert, Dynamic Load Capacity 7900 lb., Static Load Capacity 5,220 lb., Temp. Range -20 Degrees to 250 Degrees F, Painted Finish, Green

Product Reviews

Save 15%. Sign up for Z-mail.