Flange Bearing, 4-Bolt, Ball, 1-3/8" Bore

NTN| Zoro #: G0383022| Mfr #: UELFU207-106D1W3

$68.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0383022 Mfr #: UELFU207-106D1W3
Bearing Insert Type: BallItem: 4-Bolt Flange Bearing
Bearing Lubrication: Shell Alvania #3 or NLGI #3 EquivalentSeries: Standard Duty
Housing Material: Cast IronBearing Insert Material: 52100 Chrome Steel
Temp. Range: -20 Degrees to 250 Degrees FDynamic Load Capacity: 5750 lb.
Finish: PaintedStatic Load Capacity: 3440 lb.
Bore Dia.: 1-3/8"Bolt Size: 7/16"
Locking Type: Eccentric Locking CollarOverall Width: 4-19/32"
Overall Length: 4-19/32"Overall Height: 2-1/64"
Country of Origin (subject to change): Japan

Product Description

Flange Bearing, Number of Bolts 4, Standard Duty Series, Bore Dia. 1-3/8 In., Ball Bearing Type, 52100 Chrome Steel Bearing Material, Cast Iron Housing Material, Eccentric Locking Collar Locking Type, Mounting Hole Center 3-5/8 In., Overall Height 2-1/64 In., Overall Width 4-19/32 In., Overall Length 4-19/32 In., Bolt Hole Size 7/16 In., Ball Bearing Insert, Dynamic Load Capacity 5750 lb., Static Load Capacity 3, 440 lb., Temp. Range -20 Degrees to 250 Degrees F, Painted Finish, Green

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.