Flange Bearing, 4-Bolt, Ball, 2-7/16" Bore

NTN| Zoro #: G1863041| Mfr #: UELF212-207D1W3

$98.37 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863041 Mfr #: UELF212-207D1W3
Series: Standard DutyLocking Type: Eccentric Locking Collar
Bearing Insert Type: BallBearing Lubrication: Shell Alvania #3 or NLGI #3 Equivalent
Housing Material: Cast IronItem: 4-Bolt Flange Bearing
Finish: PaintedBearing Insert Material: 52100 Chrome Steel
Temp. Range: -20 Degrees to 250 Degrees FDynamic Load Capacity: 11, 800 lb.
Static Load Capacity: 8100 lb.Bore Dia.: 2-7/16"
Bolt Size: 5/8"Overall Width: 6-7/8"
Overall Length: 6-7/8"Overall Height: 2-63/64"
Country of Origin (subject to change): Japan

Product Description

Flange Bearing, Number of Bolts 4, Standard Duty Series, Bore Dia. 2-7/16 In., Ball Bearing Type, 52100 Chrome Steel Bearing Material, Cast Iron Housing Material, Eccentric Locking Collar Locking Type, Mounting Hole Center 5-5/8 In., Overall Height 2-63/64 In., Overall Width 6-7/8 In., Overall Length 6-7/8 In., Bolt Hole Size 5/8 In., Ball Bearing Insert, Dynamic Load Capacity 11, 800 lb., Static Load Capacity 8, 100 lb., Temp. Range -20 Degrees to 250 Degrees F, Painted Finish, Green

Product Reviews

Save 15%. Sign up for Z-mail.