THE MERRIEST OF DEALS!20% OFF $200+ OR 25% OFF $300+ENTER CODE: MERRYVALID DEC. 12–13SEE EXCLUSIONS

PillowBlock Tapd Base Bearing, Ball, 1-1/4

NTN| Zoro #: G0874395| Mfr #: SUCPA207-20

$298.98 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Length: 108mm
Bearing Lubrication: Caltex FM EP or Equivalent USDA-H1 Grease
Housing Material: Stainless Steel
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0874395 Mfr #: SUCPA207-20
Overall Length: 108mmBearing Lubrication: Caltex FM EP or Equivalent USDA-H1 Grease
Housing Material: Stainless SteelBolt Size: M10
Temp. Range: -4 Degrees to 248 Degrees FDimension H: 1.87mm
Finish: ChromeMounting Surface to Shaft Center: 47.6mm
Bore Dia.: 1-1/4"Series: Corrosion Resistant with USDA-H1 Grease
Dimension W: 110mmOverall Height: 95mm
Dimension A: 95mmDimension B: 1.89mm
Bearing Insert Type: BallStatic Load Capacity: 3500 lb.
Bolt Hole Center-to-Center: 82.6mmBearing Insert Material: 440C Stainless Steel
Locking Type: Set ScrewDimension G: 18mm
Dimension M: 80mmNumber of Bolts: 2
Dimension N: 17.5mmDynamic Load Capacity: 4520 lb.
Dimension E: 1-1/2"Overall Width: 48mm
Country of Origin (subject to change): China

Description

Pillow Block Tapped Base Bearing, Number of Bolts 2, Corrosion Resistant with USDA-H1 Grease Series, Bore Dia. 1-1/4 In., Ball Bearing Type, 52100 Chrome Steel Bearing Material, Stainless Steel Housing Material, Set Screw Locking Type, Mounting Hole Center 82.6mm, Mounting Surface to Shaft Center 47.6mm, Overall Height 95mm, Overall Width 48mm, Overall Length 108mm, Bolt Hole Size M10, Ball Bearing Insert, Dynamic Load Capacity 4520 lb., Static Load Capacity 3,500 lb.

Reviews