BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Radial Ball Bearing, 0.5669 In. W

NTN| Zoro #: G1067604| Mfr #: 88016/2AS

$14.07 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -13 Degrees to 250 Degrees F
Seal Material: NBR
Bore Dia.: 0.6299"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1067604 Mfr #: 88016/2AS
Temp. Range: -13 Degrees to 250 Degrees FSeal Material: NBR
Bore Dia.: 0.6299"Outside Dia.: 1.3780"
Cage Material: Pressed SteelMax. RPM: 15,000
Item: Radial Ball BearingABEC Tolerance: 1
Dynamic Load Capacity: 1,740 lb.Shield Material: Rust-resistant Metal
Bearing Type: AgriculturalLubrication: Shell Alvania #2
Static Load Capacity: 810 lb.Bore Tolerance: +0/-0.0003"
Bearing Material: SteelWidth: 0.5669"
Outside Dia. Tolerance: +0/-0.0004"Country of Origin (subject to change): Japan

Description

Radial Ball Bearing, Agricultural, Bore Dia 0.6299 In, Outside Dia 1.3780 In, Width 0.5669 In, ABEC Level 1, Dynamic Load Capacity 1740 Lb, Static Load Capacity 810 Lb, Max RPM 15000, Temp Range -13 to 250 F, Steel Bearing Material, Pressed Steel Cage Material, NBR Seal Material

Reviews