Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Radial Ball Bearing, 0.9449 In. W

NTN| Zoro #: G0773972| Mfr #: 88506/2AS

$32.53 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -13 Degrees to 250 Degrees F
Seal Material: NBR
Bore Dia.: 1.1811"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0773972 Mfr #: 88506/2AS
Temp. Range: -13 Degrees to 250 Degrees FSeal Material: NBR
Bore Dia.: 1.1811"Outside Dia.: 2.4409"
Cage Material: Pressed SteelMax. RPM: 7,300
Item: Radial Ball BearingABEC Tolerance: 1
Dynamic Load Capacity: 4,400 lb.Shield Material: Rust-resistant Metal
Bearing Type: AgriculturalLubrication: Shell Alvania #2
Industry Number: 3VX630Static Load Capacity: 2,540 lb.
Bore Tolerance: +0/-0.0004"Bearing Material: Steel
Width: 0.9449"Outside Dia. Tolerance: +0/-0.0005"
Country of Origin (subject to change): Japan

Description

Radial Ball Bearing, Agricultural, Bore Dia 1.1811 In, Outside Dia 2.4409 In, Width 0.9449 In, ABEC Level 1, Dynamic Load Capacity 4400 Lb, Static Load Capacity 2540 Lb, Max RPM 7300, Temp Range -13 to 250 F, Steel Bearing Material, Pressed Steel Cage Material, NBR Seal Material

Reviews