Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Radial Ball Bearing, Sealed, 15.875mm Bore

NTN| Zoro #: G1712864| Mfr #: 6202LLB/15.875C3/L627

$14.59 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -20 Degrees to 250 Degrees F
Item: Radial Ball Bearing
Bore Dia.: 0.6250"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1712864 Mfr #: 6202LLB/15.875C3/L627
Temp. Range: -20 Degrees to 250 Degrees FItem: Radial Ball Bearing
Bore Dia.: 0.6250"Cage Material: Pressed Steel
Seal Material: Synthetic Rubber Molded to a Steel PlateOutside Dia.: 35mm
Dynamic Load Capacity: 1,740 lb.Shield Material: Rust-resistant Metal
Bearing Type: SealedLubrication: SRI#2 Grease
Static Load Capacity: 805 lb.Width: 11mm
Country of Origin (subject to change): Taiwan

Description

Radial Ball Bearing, Sealed, Bore Dia. 15.88mm, Outside Dia. 35.00mm, Width 11.00mm, Dynamic Load Capacity 1,740 lb., Static Load Capacity 805 lb., Temp. Range -20 Degrees to 250 Degrees F, Pressed Steel Cage Material, Synthetic Rubber Molded to a Steel Plate Seal Material, Rust-Resistant Metal Shield Material, SRI#2 Grease

Reviews