LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Radial Ball Bearing, Nylon, 1.3750 In. W

NTN| Zoro #: G0312977| Mfr #: 205TTH

$33.81 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -13 Degrees to 250 Degrees F
Seal Material: NBR
Bore Dia.: 0.9375"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0312977 Mfr #: 205TTH
Temp. Range: -13 Degrees to 250 Degrees FSeal Material: NBR
Bore Dia.: 0.9375"Cage Material: Nylon
Max. RPM: 890Item: Radial Ball Bearing
Outside Dia.: 2.0472"ABEC Tolerance: 1
Dynamic Load Capacity: 3,150 lb.Bearing Type: Agricultural
Lubrication: Shell Alvania #3Static Load Capacity: 1,770 lb.
Bore Tolerance: +/-0.005"Bearing Material: Steel
Width: 1.3750"Outside Dia. Tolerance: +0/-0.0005"
Country of Origin (subject to change): Japan

Description

Radial Ball Bearing, Agricultural, Bore Dia 0.9375 In, Outside Dia 2.0472 In, Width 1.3750 In, ABEC Level 1, Dynamic Load Capacity 3150 Lb, Static Load Capacity 1770 Lb, Max RPM 890, Temp Range -13 to 250 F, Steel Bearing Material, Nylon Cage Material, NBR Seal Material

Reviews