Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Radial Ball Bearing, Nylon, 0.8750 In. W

NTN| Zoro #: G2363681| Mfr #: 206RTQ

$31.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: -13 Degrees to 250 Degrees F
Seal Material: NBR
Bore Dia.: 0.9850"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2363681 Mfr #: 206RTQ
Temp. Range: -13 Degrees to 250 Degrees FSeal Material: NBR
Bore Dia.: 0.9850"Cage Material: Nylon
Max. RPM: 730Item: Radial Ball Bearing
Outside Dia.: 2.4409"ABEC Tolerance: 1
Dynamic Load Capacity: 4,390 lb.Bearing Type: Agricultural
Lubrication: Shell Alvania #3Static Load Capacity: 2,540 lb.
Bore Tolerance: +/-0.005"Bearing Material: Steel
Width: 0.8750"Outside Dia. Tolerance: +0/-0.0005"
Country of Origin (subject to change): Japan

Description

Radial Ball Bearing, Agricultural, Bore Dia 0.9850 In, Outside Dia 2.4409 In, Width 0.8750 In, ABEC Level 1, Dynamic Load Capacity 4390 Lb, Static Load Capacity 2540 Lb, Max RPM 730, Temp Range -13 to 250 F, Steel Bearing Material, Nylon Cage Material, NBR Seal Material

Reviews