WINTERIZE SALE! 20% OFF 6 CATEGORIESENTER CODE: PRP4WNTRVALID OCT. 23–30SEE DETAILS

Radial Bearing, Nylon, 1.1258" Bore

NTN| Zoro #: G0610111| Mfr #: 206GGBN

$37.63 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Bore Tolerance: +0/-0.0008"
Bore Dia.: 1.1258"
Dynamic Load Capacity: 4,390 lb.
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0610111 Mfr #: 206GGBN
Bore Tolerance: +0/-0.0008"Bore Dia.: 1.1258"
Dynamic Load Capacity: 4,390 lb.Seal Material: NBR
Width: 0.9449"Bearing Type: Agricultural
Bearing Material: SteelLubrication: Shell Alvania #3
ABEC Tolerance: 1Outside Dia. Tolerance: +0/-0.0005"
Max. RPM: 5,000Outside Dia.: 2.4409"
Static Load Capacity: 2,540 lb.Temp. Range: -13 Degrees to 250 Degrees F
Item: Radial Ball BearingCage Material: Nylon
Country of Origin (subject to change): Japan

Product Description

Radial Ball Bearing, Agricultural, Bore Dia 1.1258 In, Outside Dia 2.4409 In, Width 0.9449 In, ABEC Level 1, Dynamic Load Capacity 4390 Lb, Static Load Capacity 2540 Lb, Max RPM 5000, Temp Range -13 to 250 F, Steel Bearing Material, Nylon Cage Material, NBR Seal Material

Product Reviews