Taper Roller Bearing Cone, 1.250 Bore In

NTN| Zoro #: G1332667| Mfr #: 4T-LM67048V2

$18.40 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1332667 Mfr #: 4T-LM67048V2
Type: Inch SeriesCage Material: Steel
Lubrication: Not LubricatedTemp. Range (F): -20F - 250
Agency Compliance: ABMAItem: Taper Roller Bearing Cone
Bore Dia. (In.): 1.250Cone Width: 0.660"
Max. Shaft Fillet Radius (In.): -Dynamic Load Capacity (Lb.): 7750
Static Load Capacity (Lb.): 9200Raceway: Steel (G4104)
Max. Shaft Fillet Radius (mm): -Cone Width (mm): -
Includes: -Bore (mm): -
Country of Origin (subject to change): United States

Product Description

Taper Roller Bearing Cone, Inch Series, Bore Dia 1.250 In, Cone Width 0.660 In, Dynamic Load Capacity 7750 Lb, Static Load Capacity 9200 Lb, Temp Range -20F - 250 F, Steel Cage Material, Steel (G4104) Raceway, For Use With G1868973 Taper Roller Bearing Cup

Product Reviews

Save 15%. Sign up for Z-mail.