Taper Roller Bearing Cone, 1.375 Bore In

NTN| Zoro #: G2109536| Mfr #: 4T-HM88649PX1

$30.45 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2109536 Mfr #: 4T-HM88649PX1
Type: Inch SeriesCage Material: Steel
Lubrication: Not LubricatedTemp. Range (F): -20F - 250
Agency Compliance: ABMAItem: Taper Roller Bearing Cone
Bore Dia. (In.): 1.38Cone Width: 1.000"
Max. Shaft Fillet Radius (In.): 0.090Dynamic Load Capacity (Lb.): 14, 600
Static Load Capacity (Lb.): 19, 000Cone Width (mm): -
Includes: -Bore (mm): -
Max. Shaft Fillet Radius (mm): -Raceway: Steel (G4104)
Country of Origin (subject to change): United States

Product Description

Taper Roller Bearing Cone, Inch Series, Bore Dia 1.375 In, Cone Width 1.000 In, Max Shaft Fillet Radius 0.090 In, Dynamic Load Capacity 14,600 Lb, Static Load Capacity 19,000 Lb, Temp Range -20F - 250 F, Steel Cage Material, Steel (G4104) Raceway, For Use With G2518537 Taper Roller Bearing Cup

Product Reviews

Save 15%. Sign up for Z-mail.