customer-service Help
Ntn

Taper Roller Bearing Cone, 1.375 Bore In

Ntn Taper Roller Bearing Cone, 1.375 Bore In 4T-LM48548
Tap to zoom
Hover or click to zoom
$23.31
  • Item: Tapered Roller Bearing Cone
  • Bore Dia. (In.): 1.375 in
  • Cone Width: 0.78 in
See full product details
Orders over $75 ship free.

Total: $23.31

Ntn #4T-LM48548 Specifications

  • Item: Tapered Roller Bearing Cone
  • Bore Dia. (In.): 1.375 in
  • Cone Width: 0.78 in
  • Max. Shaft Fillet Radius (In.): 0.005 in
  • Dynamic Load Capacity (Lb.): 10,500 lb
  • Static Load Capacity (Lb.): 12,600 lb
  • For Use With: 1YTV5 Taper Roller Bearing Cup
  • Agency Compliance: ABMA
  • Max. Shaft Fillet Radius (mm): -
  • Type: Inch Series
  • Temp. Range (F): -40 Degrees to 250 Degrees F
  • Cage Material: Steel
  • Cone Width (mm): -
  • Lubrication: Not Lubricated
  • Includes: -
  • Bore (mm): -
  • Raceway: Steel (G4104)
  • Country of Origin (subject to change): United States

Description

Taper Roller Bearing Cone, Inch Series, Bore Dia 1.375 In, Cone Width 0.720 In, Max Shaft Fillet Radius 0.005 In, Dynamic Load Capacity 10,400 Lb, Static Load Capacity 12,600 Lb, Temp Range -20F - 250 F, Steel Cage Material, Steel (G4104) Raceway, For Use With 1YTV5 Taper Roller Bearing Cup

Reviews of Ntn #4T-LM48548