Taper Roller Bearing Cup, OD 2.891 In

NTN| Zoro #: G1032893| Mfr #: 4T-LM102910

$10.67 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Cup Width: 0.620"
Min. Housing Shoulder Dia. (In.): 2.677
Min. Housing Shoulder Dia. (mm.): -
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1032893 Mfr #: 4T-LM102910
Cup Width: 0.620"Min. Housing Shoulder Dia. (In.): 2.677
Min. Housing Shoulder Dia. (mm.): -Max. House Fillet Radius (mm): -
For Use With: 1YTU7 Taper Roller Bearing ConeMax. House Fillet Radius (In.): 0.03
Material: Steel (G4104)Includes: -
Max. Housing Shoulder Dia. (mm): -Agency Compliance: ABMA
Bearing Width (In.): 0.770Type: Inch Series
Outside Dia. (mm): -Outside Dia. (In.): 2.891
Temp. Range (F): -20F - 250Max. Housing Shoulder Dia. (In.): 2.756
Item: Taper Roller Bearing CupCup Width (mm): -
Country of Origin (subject to change): United States

Description

Taper Roller Bearing Cup, Inch Series, Outside Dia 2.891 In, Cup Width 0.620 In, Max House Fillet Radius 0.030 In, Min Housing Shoulder Dia 2.677 In, Max Housing Shoulder Dia 2.756 In, Bearing Width 0.770 In, Temp Range -20F - 250 F, Steel (G4104) Material, For Use With 1YTU7 Taper Roller Bearing Cone

Reviews