Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Tapered Roller Bearing Cone

  • Zoro #: G0185004
  • Mfr #: 07097
$20.45
  • Max. House Fillet Radius (mm):
  • For Use With:
  • Max. House Fillet Radius (In.):
See full product details
Orders over $75 ship free.

Ntn #07097 Specifications

  • Zoro #: G0185004
  • Mfr #: 07097
Max. House Fillet Radius (mm): For Use With:
Max. House Fillet Radius (In.): Cup Width (mm):
Type: Cage Material:
Includes: Lubrication:
Bore (mm): Min. Housing Shoulder Dia. (In.):
Item: Tapered Roller Bearing Cone Bearing Width (In.):
Cup Width: Max. Shaft Fillet Radius (In.):
Max. Housing Shoulder Dia. (In.): Temp. Range (F):
Static Load Capacity (Lb.): Material:
Outside Dia. (In.): Outside Dia. (mm):
Dynamic Load Capacity (Lb.): Bore Dia. (In.): 0.984 in
Agency Compliance: Min. Housing Shoulder Dia. (mm.):
Cone Width: 0.561 in Max. Shaft Fillet Radius (mm):
Max. Housing Shoulder Dia. (mm): Raceway:
Cone Width (mm): Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Bore Dia. (In.) 0.984, Cone Width 0.561 In.

Reviews of Ntn #07097